Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HPSERIES1.5 Stahlin Enclosures, Pluggit Series, Hole Plug Kit, Fiberglass, 1/2in. KO,
MFG Item Number
HPSERIES1.5
HPSERIES1.5 Stahlin Enclosures, Pluggit Series, Hole Plug Kit, Fiberglass, 1/2in. KO,
MFG Item Number
HPSERIES1.5
This item cannot be canceled or returned
Description
Enclosures, Pluggit Series
Hole Plug Kit, Fiberglass, 1/2in. KO,
Pluggit Series Information
Specifications
Specifications
| Manufacturer Part Number |
HPSERIES1.5 |
| Manufacturer |
Stahlin |
| Product Series |
Pluggit |
| Family Series |
Stahlin Enclosures, Pluggit Series |
| Description |
Hole Plug Kit, Fiberglass, 1/2in. KO, Fits 1/2in. Conduit Hole (0.81in. Dia/ 20.57mm) |
| Accessory Type |
Hole Plug |
| Comments |
Kit Configurations Suitable for 1/2 in Conduit |
| Net Weight |
0.0425 lbs |
| Gross Weight |
0.0425 lbs |
HPSERIES1.5
Stahlin Enclosures, Pluggit Series