Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HPSERIES2 Stahlin Enclosures, Pluggit Series, Hole Plug Kit, Fiberglass, Includes
MFG Item Number
HPSERIES2
HPSERIES2 Stahlin Enclosures, Pluggit Series, Hole Plug Kit, Fiberglass, Includes
MFG Item Number
HPSERIES2
This item cannot be canceled or returned
Description
Enclosures, Pluggit Series
Hole Plug Kit, Fiberglass, Includes
Pluggit Series Information
Specifications
Specifications
| Manufacturer Part Number |
HPSERIES2 |
| Manufacturer |
Stahlin |
| Product Series |
Pluggit |
| Family Series |
Stahlin Enclosures, Pluggit Series |
| Description |
Hole Plug Kit, Fiberglass, Includes 1/2in. Conduit(22mm Pushbutton), 3/4in. Conduit and 30mm Pushbutton Plug |
| Accessory Type |
Hole Plug |
| Comments |
Kit Configurations Suitable for 1/2 in and 3/4 in Conduit, 22mm and 30mm Pushbutton Holes |
| Net Weight |
0 lbs |
| Gross Weight |
0.06 lbs |
HPSERIES2
Stahlin Enclosures, Pluggit Series