Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HPW66RR19ML

Hubbell Enclosures

HPW66RR19ML

Hubbell Enclosures
RACK, RELAY,66in.H,36U,ML
MFG Item Number
HPW66RR19ML
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HPW66RR19ML
RACK, RELAY,66in.H,36U,ML

Series Information

Specifications

Specifications
Manufacturer Part Number HPW66RR19ML
Manufacturer Hubbell
Family Series Hubbell Enclosures
Description RACK, RELAY,66in.H,36U,ML
Max Rack Units 36U
Panel Type Rack Mounting
Nominal Height 67 "
Nominal Width 20 "
Nominal Depth 3 "
Approvals UL
Net Weight 0 lbs
Gross Weight 30.15 lbs