Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HPW84RR19ML

Hubbell Enclosures

HPW84RR19ML

Hubbell Enclosures
RACK, RELAY,84in.H,45U,ML
MFG Item Number
HPW84RR19ML
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HPW84RR19ML
RACK, RELAY,84in.H,45U,ML

Series Information

Specifications

Specifications
Manufacturer Part Number HPW84RR19ML
Manufacturer Hubbell
Family Series Hubbell Enclosures
Description RACK, RELAY,84in.H,45U,ML
Max Rack Units 45U
Panel Type Rack Mounting
Nominal Height 84 "
Approvals cULus, UL
Net Weight 26.85 lbs
Gross Weight 26.85 lbs