Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HPWCVFBL8 Hubbell Cable Ties, CABLEMGT, FASTENER,VELCRO,8in.,BL,10PK

MFG Item Number
HPWCVFBL8

HPWCVFBL8 Hubbell Cable Ties, CABLEMGT, FASTENER,VELCRO,8in.,BL,10PK

MFG Item Number
HPWCVFBL8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
HPWCVFBL8
CABLEMGT, FASTENER,VELCRO,8in.,BL,10PK

Series Information

Specifications

Specifications
Manufacturer Part Number HPWCVFBL8
Manufacturer Hubbell
Family Series Hubbell Cable Ties
Description CABLEMGT, FASTENER,VELCRO,8in.,BL,10PK
Length 8 "
Nominal Length 8 "
Thickness 0.05 "
Tensile Strength (lb) 450 lbs
Height 0.05 "
Width 0.75 "
Material Velcro
Color Blue
Heat Stabilized No
Plenum Rated No
Net Weight 0 lbs
Gross Weight 0 lbs