Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HPWWMR24

Hubbell Enclosures

HPWWMR24

Hubbell Enclosures
RACK, WALL MOUNT,SWING,24in.HX18in.D,12U
MFG Item Number
HPWWMR24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HPWWMR24
RACK, WALL MOUNT,SWING,24in.HX18in.D,12U

Series Information

Specifications

Specifications
Manufacturer Part Number HPWWMR24
Manufacturer Hubbell
Family Series Hubbell Enclosures
Description RACK, WALL MOUNT,SWING,24in.HX18in.D,12U
Max Rack Units 12U
Panel Type Frame
Nominal Height 24 "
Nominal Width 21 "
Nominal Depth 18 "
Net Weight 33.363 lbs
Gross Weight 33.363 lbs