Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HPWWMR36

Hubbell Enclosures

HPWWMR36

Hubbell Enclosures
RACK, WALL MOUNT,SWING,36in.HX18in.D,19U
MFG Item Number
HPWWMR36
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HPWWMR36
RACK, WALL MOUNT,SWING,36in.HX18in.D,19U

Series Information

Specifications

Specifications
Manufacturer Part Number HPWWMR36
Manufacturer Hubbell
Family Series Hubbell Enclosures
Description RACK, WALL MOUNT,SWING,36in.HX18in.D,19U
Max Rack Units 19U
Panel Type Frame
Nominal Height 36 "
Nominal Width 21 "
Nominal Depth 18 "
Net Weight 36 lbs
Gross Weight 36 lbs