Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HPWWMR48

Hubbell Enclosures

HPWWMR48

Hubbell Enclosures
RACK, WALL MOUNT,SWING,47in.HX18in.D,25U
MFG Item Number
HPWWMR48
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
HPWWMR48
RACK, WALL MOUNT,SWING,47in.HX18in.D,25U

Series Information

Specifications

Specifications
Manufacturer Part Number HPWWMR48
Manufacturer Hubbell
Family Series Hubbell Enclosures
Description RACK, WALL MOUNT,SWING,47in.HX18in.D,25U
Max Rack Units 26U
Panel Type Frame
Nominal Height 48 "
Nominal Width 21 "
Nominal Depth 18 "
Net Weight 49 lbs
Gross Weight 49 lbs