HQP1020
Eaton Circuit Breakers, Plug-On Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HQP1020 Eaton Circuit Breakers, Plug-On Series, CIRCUIT BREAKER

MFG Item Number
HQP1020

HQP1020 Eaton Circuit Breakers, Plug-On Series, CIRCUIT BREAKER

MFG Item Number
HQP1020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Plug-On Series
Item #
HQP1020
CIRCUIT BREAKER

Plug-On Series Information

  • Complete Range of Ratings for All Applications
  • Field Mountable Accessories make Installation Easy
  • Compact Designs Available to Minimize Panel Size
Eaton's plug‑on miniature circuit breakers offer superior protection for industrial applications. Choose from one‑, two‑, or three‑pole designs. Built and listed to UL 489. All products 15‑100A are HACR rated. Choose from Plug‑On Types HQP, QPHW, QHPX, QHPW and QUICKLAG Plug‑On Ground Fault and Equipment Protectors, Types QPGF, QPHGF, QPGFEP, QPHGFEP.

Specifications

Specifications
Manufacturer Part Number HQP1020
Manufacturer Eaton
Product Series Plug-On
Family Series Eaton Circuit Breakers, Plug-On Series
Description CIRCUIT BREAKER
Poles 1
Current Rating 20 A
Max Voltage 240 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole No
Terminal Type Plug-On / Box Lug
UL Standard 489
Approvals CSA, UL
Net Weight 0.3766 lbs
Gross Weight 0.3766 lbs