HR301CD024

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HR301CD024

Lovato Relays, HR Series

HR301CD024

Lovato Relays, HR Series
Miniature Relay 1C/O 16A, 24Vdc
MFG Item Number
HR301CD024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, HR Series
Item #
HR301CD024
Miniature Relay 1C/O 16A, 24Vdc

HR Series Information

The HR General purpose relays are designed to control various types of loads inside machines, simple or very complex systems and plants. They can command contactors, electro valves, electric actuators, resistors, indicator lights, etc. General purpose relays are controlled by PLC or by the electronic control devices of machines and plants. These have contacts with reduced power; the relays have the purpose to increase power and multiply the command.

Specifications

Specifications
Manufacturer Part Number HR301CD024
Manufacturer Lovato
Product Series HR
Family Series Lovato Relays, HR Series
Description Miniature Relay 1C/O 16A, 24Vdc
Coil Voltage 24 VDC
Contacts SPDT
Mounting Plug In
Termination Spring Clamp
Status Indicator No
Nominal Coil Voltage 24 VDC
Current Rating 16 A
Safety Guided No
Net Weight 0 lbs
Gross Weight 0 lbs