Series Information
| Manufacturer Part Number | HR330 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Industrial Accessories |
| Description | Mersen’s wide range of handles for our Low Voltage Disconnect switches includes direct-mount, selector-style, and pistol-style in different lengths. Many of these handles have locking capabilities and are available in different colors and IP and |
| Color | Red |
| Protection Rating | IP65 |
| NEMA Rating | NEMA 3R |
| Net Weight | 0 lbs |
| Gross Weight | 1.21 lbs |