HR25 Series Information
| Manufacturer Part Number | HR52500050000 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | HR25 |
| Family Series | Dynapar Encoders, HR25 Series |
| Description | Encoder, 3/8 SHT FLG MT 5-26VDC END MT |
| Resolution (PPR) | 5 |
| Incremental Channels | Dual |
| Indexed (Marker) | No |
| Shaft/Bore Size | 3/8 " |
| Shaft Seal | No |
| Shaft Type | Single Ended |
| Input Voltage | 5-26 VDC |
| Output Type | Single Ended |
| Output Voltage | 5-26 VDC |
| Electrical Output Type | Open Collector |
| Termination | End Mount Connector |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 12 |
| Mounting | Shafted |
| Protection Rating | IP54 |
| Net Weight | 0.82 lbs |
| Gross Weight | 1.145 lbs |