Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HR5261024A231 Dynapar Encoders, HR26 Series, Encoder, FLG ADAPT W/PILOT 10P LD
MFG Item Number
HR5261024A231
HR5261024A231 Dynapar Encoders, HR26 Series, Encoder, FLG ADAPT W/PILOT 10P LD
MFG Item Number
HR5261024A231
This item cannot be canceled or returned
Description
Encoder, FLG ADAPT W/PILOT 10P LD
- Unbreakable Code Disc with Rugged Dual Row Bearings
- Integral Coupling and Flange Provide Thermal and Electrical Isolation
- Field Replaceable Coupling
Specifications
Specifications
| Manufacturer Part Number |
HR5261024A231 |
| Manufacturer |
Dynapar |
| Product Series |
HR26 |
| Family Series |
Dynapar Encoders, HR26 Series |
| Description |
Encoder, FLG ADAPT W/PILOT 10P LD SD CN |
| Resolution (PPR) |
1,024 |
| Incremental Channels |
Dual with Complimentary |
| Indexed (Marker) |
No |
| Input Voltage |
5-26 VDC |
| Output Type |
Differential |
| Output Voltage |
5 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
Side Mount Connector |
| Mating Connector |
Not Included |
| Status Indicator |
No |
| Explosion Proof |
No |
| Signal Direction |
Bidirectional |
| Commutating |
No |
| Sensing |
Optical |
| Bearings |
Yes |
| Operating Temperature |
0-70 °C |
| NEMA Rating |
NEMA 12 |
| Protection Rating |
IP54 |
| Net Weight |
1.18 lbs |
| Gross Weight |
1.53 lbs |
HR5261024A231
Dynapar Encoders, HR26 Series