Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HR5261024A2E1PS Dynapar Encoders, HR26 Series, Encoder, FLG 10P 526V DIF LD CN SM
MFG Item Number
HR5261024A2E1PS
HR5261024A2E1PS Dynapar Encoders, HR26 Series, Encoder, FLG 10P 526V DIF LD CN SM
MFG Item Number
HR5261024A2E1PS
This item cannot be canceled or returned
Description
Encoder, FLG 10P 526V DIF LD CN SM
- Unbreakable Code Disc with Rugged Dual Row Bearings
- Integral Coupling and Flange Provide Thermal and Electrical Isolation
- Field Replaceable Coupling
Specifications
Specifications
| Manufacturer Part Number |
HR5261024A2E1PS |
| Manufacturer |
Dynapar |
| Product Series |
HR26 |
| Family Series |
Dynapar Encoders, HR26 Series |
| Description |
Encoder, FLG 10P 526V DIF LD CN SM LED |
| Resolution (PPR) |
1024 |
| Incremental Channels |
Dual with Complimentary |
| Indexed (Marker) |
No |
| Input Voltage |
5-26 VDC |
| Output Type |
Differential |
| Output Voltage |
5-26 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
Side Mount Connector |
| Mating Connector |
Not Included |
| Status Indicator |
Yes |
| Explosion Proof |
No |
| Signal Direction |
Bidirectional |
| Commutating |
No |
| Sensing |
Optical |
| Bearings |
Yes |
| Operating Temperature |
-40-85 °C |
| NEMA Rating |
NEMA 12 |
| Protection Rating |
IP54 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HR5261024A2E1PS
Dynapar Encoders, HR26 Series