Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HR5XS21

Lovato Relays

HR5XS21

Lovato Relays
Socket For HR30/HR50, Screw Term
MFG Item Number
HR5XS21
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
HR5XS21
Socket For HR30/HR50, Screw Term

Series Information

Specifications

Specifications
Manufacturer Part Number HR5XS21
Manufacturer Lovato
Family Series Lovato Relays
Description Socket For HR30/HR50, Screw Term
Max Voltage 250 V
Current Rating 10 A
Comments Screw Terminals
Net Weight 0.105 lbs
Gross Weight 0.105 lbs