Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HR5XS21S

Lovato Relays

HR5XS21S

Lovato Relays
Socket For HR30/HR50, Spring Term
MFG Item Number
HR5XS21S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
HR5XS21S
Socket For HR30/HR50, Spring Term

Series Information

Specifications

Specifications
Manufacturer Part Number HR5XS21S
Manufacturer Lovato
Family Series Lovato Relays
Description Socket For HR30/HR50, Spring Term
Max Voltage 250 V
Current Rating 10 A
Mounting DIN Rail, Panel
Comments Spring Clamp Terminal
Net Weight 0 lbs
Gross Weight 0 lbs