HR602CA230

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HR602CA230

Lovato Relays, HR Series

HR602CA230

Lovato Relays, HR Series
Industrial Relay 2C/O 7A 230Vac +
MFG Item Number
HR602CA230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, HR Series
Item #
HR602CA230
Industrial Relay 2C/O 7A 230Vac +

HR Series Information

The HR General purpose relays are designed to control various types of loads inside machines, simple or very complex systems and plants. They can command contactors, electro valves, electric actuators, resistors, indicator lights, etc. General purpose relays are controlled by PLC or by the electronic control devices of machines and plants. These have contacts with reduced power; the relays have the purpose to increase power and multiply the command.

Specifications

Specifications
Manufacturer Part Number HR602CA230
Manufacturer Lovato
Product Series HR
Family Series Lovato Relays, HR Series
Description Industrial Relay 2C/O 7A 230Vac + Led
Coil Voltage 230 VAC
Contacts DPDT
Mounting Plug In
Termination Spring Clamp
Status Indicator Yes
Nominal Coil Voltage 240 VAC
Current Rating 7 A
Safety Guided No
Net Weight 0 lbs
Gross Weight 0 lbs