HR604CA110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HR604CA110

Lovato Relays, HR Series

HR604CA110

Lovato Relays, HR Series
Industrial Relay 4C/O 5A 110Vac +
MFG Item Number
HR604CA110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, HR Series
Item #
HR604CA110
Industrial Relay 4C/O 5A 110Vac +

HR Series Information

The HR General purpose relays are designed to control various types of loads inside machines, simple or very complex systems and plants. They can command contactors, electro valves, electric actuators, resistors, indicator lights, etc. General purpose relays are controlled by PLC or by the electronic control devices of machines and plants. These have contacts with reduced power; the relays have the purpose to increase power and multiply the command.

Specifications

Specifications
Manufacturer Part Number HR604CA110
Manufacturer Lovato
Product Series HR
Family Series Lovato Relays, HR Series
Description Industrial Relay 4C/O 5A 110Vac + Led
Coil Voltage 110 VAC
Contacts 4PDT
Mounting Plug In
Termination Spring Clamp
Status Indicator Yes
Nominal Coil Voltage 125 VDC
Current Rating 5 A
Safety Guided No
Net Weight 0.08 lbs
Gross Weight 0.08 lbs