Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HR6250512014101 Dynapar Encoders, HR25 Series, Encoder
MFG Item Number
HR6250512014101
HR6250512014101 Dynapar Encoders, HR25 Series, Encoder
MFG Item Number
HR6250512014101
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
- Reliable Dual Row Bearing Design
- Unbreakable Code Disc
- Industry Standard Size 25 (2.5‑inch)
Specifications
Specifications
| Manufacturer Part Number |
HR6250512014101 |
| Manufacturer |
Dynapar |
| Product Series |
HR25 |
| Family Series |
Dynapar Encoders, HR25 Series |
| Description |
Encoder |
| Resolution (PPR) |
512 |
| Indexed (Marker) |
Yes |
| Shaft/Bore Size |
3/8 " |
| Shaft Seal |
Yes |
| Shaft Type |
Single Ended |
| Output Type |
Single Ended |
| Status Indicator |
No |
| Sensing |
Optical |
| Operating Temperature |
0-70 °C |
| NEMA Rating |
NEMA 4 |
| Mounting |
Shafted |
| Protection Rating |
IP66 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HR6250512014101
Dynapar Encoders, HR25 Series