Series Information
| Manufacturer Part Number | HR6S-S1P |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Safety Relays |
| Description | CAT.4 SAF REL TWO-HAND SCREW |
| Application | E-Stop, E-Stop Pushbuttons, Interlock Switches, Magnetic Switch, Switch Monitoring |
| Voltage | 24 VAC, 24 VDC |
| Instantaneous Contacts | 2NO |
| Termination | Screw |
| Terminal Style | Fixed |
| Torque Setting | 0.6 Nm |
| Mounting | DIN Rail |
| Standards | IEC60947-1, IEC60947-5-1, IEC61508, IEC62061, ISO13849-1, UL60947-5-1 |
| Approvals | CCC, CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |