Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HR6XS21

Lovato Relays

HR6XS21

Lovato Relays
Socket For HR602C, Screw Terminals
MFG Item Number
HR6XS21
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, Series
Item #
HR6XS21
Socket For HR602C, Screw Terminals

Series Information

Specifications

Specifications
Manufacturer Part Number HR6XS21
Manufacturer Lovato
Family Series Lovato Relays
Description Socket For HR602C, Screw Terminals
Max Voltage 250 V
Current Rating 10 A
Mounting DIN Rail, Panel
Comments Screw Terminal
Net Weight 0.14 lbs
Gross Weight 0.14 lbs
Alternatives
HR6XS22
HR6XS22
Lovato Relays