Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HR7XS2

Lovato Relays

HR7XS2

Lovato Relays
Socket, 11-Pin Circular, 230V Max
MFG Item Number
HR7XS2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
HR7XS2
Socket, 11-Pin Circular, 230V Max

Series Information

Specifications

Specifications
Manufacturer Part Number HR7XS2
Manufacturer Lovato
Family Series Lovato Relays
Description Socket, 11-Pin Circular, 230V Max
Number of Connections 11
Max Voltage 250 V
Current Rating 10 A
Mounting DIN Rail, Panel
Comments Screw Terminal
Net Weight 0 lbs
Gross Weight 0 lbs