HRC Series Information
• Explosionproof
• Dust-ignitionproof
Cl. I, Div. 1 & 2, Groups C, D
Cl. II, Div. 1, Groups E, F, G
Cl. II, Div. 2, Groups F, G
Cl. III
| Manufacturer Part Number | HRC1 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | HRC |
| Family Series | Eaton's Crouse-Hinds series Thermostats, HRC Series |
| Description | Eaton Crouse-Hinds series HRC bimetal thermostat, 0.5 HP/1 HP, Copper-free aluminum, 1-pole, 2.5°F 1.5°C temp. diff, 36° to 82°F 2° to 28°C temp. range, Single-throw, 3/4, For heating applications only, 120/250 Vac |
| Power Method | 120 VAC, 250 VAC |
| Display | Set Dial |
| Application | Line Voltage |
| Wi-Fi Enabled | No |
| Temp Setting Range | 36-82 °F |
| Approvals | CSA, NEC/CEC, UL |
| Comments | Heating Only, Explosion Proof, Single Pole, Single Throw |
| Net Weight | 2.35 lbs |
| Gross Weight | 2.35 lbs |