HRC2NT13P
Greystone Energy Systems HVAC Sensors, HRC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HRC2NT13P Greystone Energy Systems HVAC Sensors, HRC Series, 2pct. room continental humidity sensor

MFG Item Number
HRC2NT13P

HRC2NT13P Greystone Energy Systems HVAC Sensors, HRC Series, 2pct. room continental humidity sensor

MFG Item Number
HRC2NT13P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, HRC Series
Item #
HRC2NT13P
2pct. room continental humidity sensor

HRC Series Information


Specifications

Specifications
Manufacturer Part Number HRC2NT13P
Manufacturer Greystone Energy Systems
Product Series HRC
Family Series Greystone Energy Systems HVAC Sensors, HRC Series
Description 2pct. room continental humidity sensor c/w 24 Vac/dc supply, jumper selectable outputs, PT1000 ohm
Application Indoor
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Input 24 VAC, 24 VDC
Humidity Range 0-100 % RH
Display None
Override No
Set Point Yes
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs