Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HRC2NT24 Greystone Energy Systems HVAC Sensors, HRC Series, 2pct. room continental humidity sensor
HRC2NT24 Greystone Energy Systems HVAC Sensors, HRC Series, 2pct. room continental humidity sensor
This item cannot be canceled or returned
Description
2pct. room continental humidity sensor
Specifications
Specifications
| Manufacturer Part Number |
HRC2NT24 |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
HRC |
| Family Series |
Greystone Energy Systems HVAC Sensors, HRC Series |
| Description |
2pct. room continental humidity sensor c/w 24 Vac/dc supply, jumper selectable outputs, 10,000 ohm type |
| Application |
Indoor |
| Output |
0-10 VDC, 0-5 VDC, 4-20 mA |
| Input |
24 VAC, 24 VDC |
| Humidity Range |
0-100 % RH |
| Display |
None |
| Override |
No |
| Set Point |
No |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HRC2NT24
Greystone Energy Systems HVAC Sensors, HRC Series