Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HRC3NT14S Greystone Energy Systems HVAC Sensors, HRC Series, 3pct. room continental humidity sensor
MFG Item Number
HRC3NT14S
HRC3NT14S Greystone Energy Systems HVAC Sensors, HRC Series, 3pct. room continental humidity sensor
MFG Item Number
HRC3NT14S
This item cannot be canceled or returned
Description
3pct. room continental humidity sensor
Specifications
Specifications
| Manufacturer Part Number |
HRC3NT14S |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
HRC |
| Family Series |
Greystone Energy Systems HVAC Sensors, HRC Series |
| Description |
3pct. room continental humidity sensor c/w 24 Vac/dc supply, jumper selectable outputs, 10,000 ohm type |
| Application |
Indoor |
| Output |
0-10 VDC, 0-5 VDC, 4-20 mA |
| Input |
24 VAC, 24 VDC |
| Humidity Range |
0-100 % RH |
| Display |
None |
| Override |
Yes |
| Set Point |
No |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HRC3NT14S
Greystone Energy Systems HVAC Sensors, HRC Series