Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HRC5LT12P Greystone Energy Systems HVAC Sensors, HRC Series, 5pct. room continental humidity sensor
MFG Item Number
HRC5LT12P
HRC5LT12P Greystone Energy Systems HVAC Sensors, HRC Series, 5pct. room continental humidity sensor
MFG Item Number
HRC5LT12P
This item cannot be canceled or returned
Description
5pct. room continental humidity sensor
Specifications
Specifications
| Manufacturer Part Number |
HRC5LT12P |
| Manufacturer |
Greystone Energy Systems |
| Product Series |
HRC |
| Family Series |
Greystone Energy Systems HVAC Sensors, HRC Series |
| Description |
5pct. room continental humidity sensor c/w 24 Vac/dc supply, jumper selectable outputs, LCD display, |
| Application |
Indoor |
| Output |
0-10 VDC, 0-5 VDC, 4-20 mA |
| Input |
24 VAC, 24 VDC |
| Humidity Range |
0-100 % RH |
| Display |
LCD |
| Override |
No |
| Set Point |
Yes |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HRC5LT12P
Greystone Energy Systems HVAC Sensors, HRC Series