HRC Series Information
• Explosionproof
• Dust-ignitionproof
Cl. I, Div. 1 & 2, Groups C, D
Cl. II, Div. 1, Groups E, F, G
Cl. II, Div. 2, Groups F, G
Cl. III
| Manufacturer Part Number | HRC85 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | HRC |
| Family Series | Eaton's Crouse-Hinds series Thermostats, HRC Series |
| Description | HOUSING |
| Power Method | 120 VAC, 240 VAC |
| Display | Linear Scale |
| Application | Line Voltage |
| Wi-Fi Enabled | No |
| Temp Setting Range | 45-85 °F |
| Approvals | CSA, NEC/CEC, UL |
| Comments | Hazardous Rated, Explosion Proof |
| Net Weight | 8.7 lbs |
| Gross Weight | 8.7 lbs |