HRD9323

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HRD9323

SSAC Relays, HRD9 Series

HRD9323

SSAC Relays, HRD9 Series
TIMER
Item Number
HRD9323
MFG Item Number
HRD9323-SSAC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Relays, HRD9 Series
Item #
HRD9323
TIMER

HRD9 Series Information

  • Isolated, 30A, SPDT, NO Output Contacts
  • 12 to 230V Operation in 5 Options
  • Delays from 0.1s‑100m in 5 Ranges
  • 0.5% Repeat Timing Accuracy
  • Factory Fixed, Onboard or External Adjust
The HRD9 Series combines an electromechanical relay output with microcontroller timing circuitry. It offers 12 to 230V operation in five ranges and factory fixed, external, or onboard adjustable time delays with a repeat accuracy of ±0.5%. The isolated output contact rating allows for direct operation of heavy loads, such as compressors, pumps, blower motors, heaters, etc. The HRD9 is ideal for OEM applications where cost is a factor.

Operation (Motion Detector/Retriggerable Single Shot): Input voltage must be applied prior to and during timing. The output is de‑energized. Upon closure of the initiate switch (momentary or maintained) the output energizes and the time delay starts. On completion of the delay period, the output de‑energizes. Reset: Reclosing the initiate switch during or after timing will reset the time delay and restart timing. Reset is also accomplished by removing and reapplying input voltage. Note: Powering up the unit with the initiate switch closed will not energize the output relay or start timing.

  • Encapsulated Circuitry

Specifications

Specifications
Manufacturer Part Number HRD9323-SSAC
Manufacturer SSAC
Product Series HRD9
Family Series SSAC Relays, HRD9 Series
Description TIMER
Operation Watchdog
Contacts SPDT
Mounting Surface
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0.1-10 Min
Max Time 10 Min
Time Tolerance 5 %
Coil Voltage 24 VDC
Nominal Coil Voltage 24 VDC
Contact Rating 30 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.2438 lbs
Gross Weight 0 lbs