Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HRDB Series Information
| Manufacturer Part Number | HRDB124 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | HRDB |
| Family Series | Littelfuse Relays, HRDB Series |
| Description | Signal Off Delay, 12VDC, 1-100 Min, Onboard Adjustable, SPDT 30A Output, Surface Mount |
| Operation | Off Delay |
| Contacts | SPDT |
| Mounting | Surface |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 1-100 Min |
| Max Time | 100 Min |
| Coil Voltage | 12 VDC |
| Nominal Coil Voltage | 12 VDC |
| Termination | 0.250 in Flat Blade |
| Approvals | CE, CSA, UL |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.28 lbs |