HRDM Series Information
| Manufacturer Part Number | HRDM120 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | HRDM |
| Family Series | Littelfuse Relays, HRDM Series |
| Description | On Delay Timer, 12VDC, 0.1-10 Second Onboard Adjustable Delay, SPDT 30A Output, Surface Mount |
| Operation | On Delay |
| Contacts | SPDT |
| Mounting | Surface |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.1-10 s |
| Max Time | 10 s |
| Time Tolerance | 5 % |
| Coil Voltage | 12 VDC |
| Nominal Coil Voltage | 12 VDC |
| Contact Rating | 30 A |
| Termination | 0.250 in Flat Blade |
| Approvals | CE, CSA, UL |
| Net Weight | 0.2438 lbs |
| Gross Weight | 0.309 lbs |