Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HRGCC10 Eaton Circuit Breakers, Rotary Handle, Close-Coupled,
HRGCC10 Eaton Circuit Breakers, Rotary Handle, Close-Coupled,
This item cannot be canceled or returned
Description
Rotary Handle, Close-Coupled,
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
HRGCC10 |
| Description |
Rotary Handle, Close-Coupled, Blk/Wht, NEMA 1, Includes Operating Handle and Door Interlock |
| Accessory Type |
Rotary Handle |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
HRGCC10
Eaton Circuit Breakers