HRJ
Eaton's Bussmann series Fuseblocks & Holders, HR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HRJ Eaton's Bussmann series Fuseblocks & Holders, HR Series, FUSEHOLDER, IN-LINE

MFG Item Number
HRJ

HRJ Eaton's Bussmann series Fuseblocks & Holders, HR Series, FUSEHOLDER, IN-LINE

MFG Item Number
HRJ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, HR Series
Item #
HRJ
FUSEHOLDER, IN-LINE

HR Series Information

  • 20 Amps
  • 32 VAC
  • In‑Line Fuseholder
  • Temperature Rating (RTI): 140C / 284F
  • Bayonet type knob

For Type SFE and 1/4" x Various Length Fuses. Holders available as complete assembly consisting of in‑line holder with 8" or 14" of #14 insulated wire and installed fuses.

Specifications

Specifications
Manufacturer Part Number HRJ
Manufacturer Eaton's Bussmann series
Product Series HR
Family Series Eaton's Bussmann series Fuseblocks & Holders, HR Series
Description FUSEHOLDER, IN-LINE
Current Rating 20 A
Voltage 32 V
Poles 1
Fuse Type Automotive
Connection Type Wire Leads
Mounting Free Hanging
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe No
Net Weight 0.06 lbs
Gross Weight 0.008 lbs