Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HRMS025075EG Unistrut Fasteners, Screw,Round Head Machine,1/4in. x
HRMS025075EG Unistrut Fasteners, Screw,Round Head Machine,1/4in. x
This item cannot be canceled or returned
Description
Screw,Round Head Machine,1/4in. x
Specifications
Specifications
| Manufacturer Part Number |
302106 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Fasteners |
| Description |
Screw,Round Head Machine,1/4in. x 1/2in.,EG |
| Screw Type |
Machine |
| Bit Type |
Slotted |
| Size |
1/4-20 x 3/4 |
| Screw Head Type |
Round Head |
| Finish |
Zinc |
| Material |
Steel |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
HRMS025075EG
Unistrut Fasteners