Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HRMS06503 Hubbell Cordsets, MINI-QCK, FEM STR RCPT, 6P 16/6 3ft.
MFG Item Number
HRMS06503
HRMS06503 Hubbell Cordsets, MINI-QCK, FEM STR RCPT, 6P 16/6 3ft.
MFG Item Number
HRMS06503
This item cannot be canceled or returned
Description
MINI-QCK, FEM STR RCPT, 6P 16/6 3ft.
Specifications
Specifications
| Manufacturer Part Number |
HRMS06503 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
MINI-QCK, FEM STR RCPT, 6P 16/6 3ft. |
| Receptacle Description |
Female Receptacle |
| Connector Class |
Mini (7/8 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
6 |
| Mounting |
Back Mount |
| Connection |
7/8-16 UN |
| Length |
0.9 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
6 |
| Max Voltage |
600 VAC |
| Current Rating |
10 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.4 lbs |
HRMS06503
Hubbell Cordsets