HS-110
Thomas & Betts Conduit Mounts, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS-110

Thomas & Betts Conduit Mounts, Steel City Series

HS-110

Thomas & Betts Conduit Mounts, Steel City Series
Hardware
Item Number
HS-110
MFG Item Number
HS 110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit Mounts, Steel City Series
Item #
HS-110
Hardware

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number HS 110
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Conduit Mounts, Steel City Series
Description Hardware
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style One Hole
Rigid Size (in) 4 "
Net Weight 0.37 lbs
Gross Weight 0.37 lbs
Alternatives
209
209
Eaton's Crouse-Hinds series Conduit Mounts