HS-1900

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS-1900 HellermannTyton Shrink Tubing, Heat Shrink Sleeving, in.Rin. or in.Bin.

MFG Item Number
HS-1900

HS-1900 HellermannTyton Shrink Tubing, Heat Shrink Sleeving, in.Rin. or in.Bin.

MFG Item Number
HS-1900
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HS-1900
Heat Shrink Sleeving, in.Rin. or in.Bin.

Series Information

Specifications

Specifications
Manufacturer Part Number HS-1900
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Description Heat Shrink Sleeving, in.Rin. or in.Bin. Port, 33/6 x 180, PO-X, 10/pkg
Shape Straight Tube
Piece Length (in) 85.2 "
Color Black
Number of Pieces 10
Adhesive Yes
Adhesive Lining Yes
Net Weight 0 lbs
Gross Weight 0 lbs