HS-1908

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS-1908 HellermannTyton Shrink Tubing, Heat Shrink Sleeving, in.Lin. or in.LMin

MFG Item Number
HS-1908

HS-1908 HellermannTyton Shrink Tubing, Heat Shrink Sleeving, in.Lin. or in.LMin

MFG Item Number
HS-1908
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
HS-1908
Heat Shrink Sleeving, in.Lin. or in.LMin

Series Information

Specifications

Specifications
Manufacturer Part Number HS-1908
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Description Heat Shrink Sleeving, in.Lin. or in.LMin. Port, 60/16 x 150, 10x HS + 10x Branch Clip, AL/PO-X, 10/pkg
Shape Straight Tube
Piece Length (in) 70.8 "
Color Black
Number of Pieces 10
Adhesive Yes
Adhesive Lining Yes
Net Weight 0 lbs
Gross Weight 0 lbs