Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HS-411 Dwyer Instruments HVAC Sensors, HS Series, Humidity Switch 4-20Ma Probe Green
HS-411 Dwyer Instruments HVAC Sensors, HS Series, Humidity Switch 4-20Ma Probe Green
This item cannot be canceled or returned
Description
Humidity Switch 4-20Ma Probe Green
The Series HS Humidity Switch provides control for humidifying or dehumidifying systems. Relative humidity, output status, and error messaging can be viewed on the bright green LED. Access to programming parameters can be locked for security purposes using the password protection feature.
Specifications
Specifications
Manufacturer Part Number
HS-411
Manufacturer
Dwyer Instruments
Product Series
HS
Family Series
Dwyer Instruments HVAC Sensors, HS Series
Description
Humidity Switch 4-20Ma Probe Green 110VAC
Application
Indoor
Output
16 A SPDT Relay @ 250 VAC
Input
110 VAC, 230 VAC
Humidity Range
0-100 % RH
Display
LED
Override
No
Set Point
Yes
Approvals
CE, UL
Operating Temperature
32-158 °F
Net Weight
0.4 lbs
Gross Weight
0.4 lbs
HS-411
Dwyer Instruments HVAC Sensors, HS Series