HS-904
Thomas & Betts Conduit Mounts, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS-904

Thomas & Betts Conduit Mounts, Steel City Series

HS-904

Thomas & Betts Conduit Mounts, Steel City Series
Hardware
Item Number
HS-904
MFG Item Number
HS 904
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Steel City Series
Item #
HS-904
Hardware

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number HS 904
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Conduit Mounts, Steel City Series
Description Hardware
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style Two Hole
Rigid Size (in) 1-1/4 "
Approvals CSA
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
Alternatives
496-6
496-6
Eaton's Crouse-Hinds series Conduit Mounts