HS023

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HS023 Crydom Heat Sinks, HS Series, PM Heat Sink - 0.25?C/W; 1 to 3 SSRs
MFG Item Number
HS023

HS023 Crydom Heat Sinks, HS Series, PM Heat Sink - 0.25?C/W; 1 to 3 SSRs

MFG Item Number
HS023
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Sinks, HS Series
Item #
HS023
PM Heat Sink - 0.25?C/W; 1 to 3 SSRs

HS Series Information

  • Thermal Impedance Values Range from 5 to as Low as 0.25
  • Can Be Used with Single‑Phase and 3‑Phase Panel Mount Solid State Relays
  • Custom Heat Sinks and SSR/Heat Sink Assemblies Are Also Available upon Request
  • Available for Mounting onto a Panel or, Depending on the Model, into a Standard 35mm DIN Rail
  • Suitable for Mounting 1 to 3 Solid State Relays Handling a Combined Load Current Ranging from 10 to 100 Amps

Specifications

Specifications
Manufacturer Part Number HS023
Manufacturer Crydom
Product Series HS
Family Series Crydom Heat Sinks, HS Series
Description PM Heat Sink - 0.25?C/W; 1 to 3 SSRs
Fan Included No
Thermal Resistance (C/W) 0.25 °C/W
Mounting Panel Mount
Net Weight 8.83 lbs
Gross Weight 11.35 lbs