Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HS1001BPK25 Hubbell Grips, HS Series, JR CORD CONN, SNAPIN, .22-.27in., BK,
MFG Item Number
HS1001BPK25
HS1001BPK25 Hubbell Grips, HS Series, JR CORD CONN, SNAPIN, .22-.27in., BK,
MFG Item Number
HS1001BPK25
This item cannot be canceled or returned
Description
JR CORD CONN, SNAPIN, .22-.27in., BK,
- Miniature Nylon Cord Connectors
- Available with Spiral
- Gray or Black Cord
Specifications
Specifications
| Manufacturer Part Number |
HS1001BPK25 |
| Manufacturer |
Hubbell |
| Product Series |
HS |
| Family Series |
Hubbell Grips, HS Series |
| Description |
JR CORD CONN, SNAPIN, .22-.27in., BK, 25PK |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.155 lbs |
HS1001BPK25
Hubbell Grips, HS Series