Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HS1003BPK25
JR CORD CONN, SNAPIN, .28-.32in., BK,
MFG Item Number
HS1003BPK25
This item cannot be canceled or returned
Description
JR CORD CONN, SNAPIN, .28-.32in., BK,
- Miniature Nylon Cord Connectors
- Available with Spiral
- Gray or Black Cord
Specifications
Specifications
| Manufacturer Part Number |
HS1003BPK25 |
| Manufacturer |
Hubbell |
| Product Series |
HS |
| Family Series |
Hubbell Grips, HS Series |
| Description |
JR CORD CONN, SNAPIN, .28-.32in., BK, 25PK |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.265 lbs |
HS1003BPK25
Hubbell Grips, HS Series