HS1003R3J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS1003R3J Ohmite Resistors, HS Series, in.100 Watts Al Housed

MFG Item Number
HS100 3R3 J

HS1003R3J Ohmite Resistors, HS Series, in.100 Watts Al Housed

MFG Item Number
HS100 3R3 J
Item Number
HS1003R3J
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, HS Series
Item #
HS1003R3J
in.100 Watts Al Housed

HS Series Information

  • High Power to Volume
  • Wound to Maximize High Pulse Capacity
  • Values from R005 to 100K
Manufactured in line with the requirements of MIL 18546 and IEC 115, HS Series is designed for direct heatsink mounting with thermal compound to achieve maximum performance.

Specifications

Specifications
Manufacturer Part Number HS100 3R3 J
Manufacturer Ohmite
Product Series HS
Family Series Ohmite Resistors, HS Series
Description in.100 Watts Al Housed
Resistance 3.3 Ohm
Adjustable No
Non-Inductive No
Wattage 100 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Lugs
Tolerance % 5 %
Mounting Panel
Net Weight 0.2315 lbs
Gross Weight 0.2315 lbs