Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS10105 Wiegmann Wireway, N1 HNGD WIREWAY 10X10X60 CRBN STL-GRY

MFG Item Number
HS10105

HS10105 Wiegmann Wireway, N1 HNGD WIREWAY 10X10X60 CRBN STL-GRY

MFG Item Number
HS10105
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
HS10105
N1 HNGD WIREWAY 10X10X60 CRBN STL-GRY

Series Information

Specifications

Specifications
Manufacturer Part Number HS10105
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description WW, HC, SC, CS, 10in.X10in.X60in.
Cover Design Hinge Cover
Composition Steel
Style Straight Section
Nominal Length 60 "
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 0 lbs
Gross Weight 58 lbs