Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Steel City, a T & B Brand Conduit Mounts
HS103-SS
Steel City, a T & B Brand Conduit Mounts
1 IN RIGID ONE HOLE STAINLESS STRAP
This item cannot be canceled or returned
Description
1 IN RIGID ONE HOLE STAINLESS STRAP
Specifications
Specifications
| Manufacturer Part Number |
HS103-SS |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Conduit Mounts |
| Description |
1 Inch, One Hole Pipe Strap, Stainless Steel, For Use with Rigid/IMC Conduit |
| Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Stainless Steel |
| Style |
One Hole |
| Rigid Size (in) |
1 " |
| Net Weight |
0.0819 lbs |
| Gross Weight |
0.08 lbs |
HS103-SS
Steel City, a T & B Brand Conduit Mounts