HS103DR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HS103DR Crydom Heat Sinks, HS Series, Heat Sink,Din Rail Mount,1-3 SSRft.s
MFG Item Number
HS103DR

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HS103DR Crydom Heat Sinks, HS Series, Heat Sink,Din Rail Mount,1-3 SSRft.s

MFG Item Number
HS103DR
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Sinks, HS Series
Item #
HS103DR
Heat Sink,Din Rail Mount,1-3 SSRft.s

HS Series Information

  • Thermal Impedance Values Range from 5 to as Low as 0.25
  • Can Be Used with Single‑Phase and 3‑Phase Panel Mount Solid State Relays
  • Custom Heat Sinks and SSR/Heat Sink Assemblies Are Also Available upon Request
  • Available for Mounting onto a Panel or, Depending on the Model, into a Standard 35mm DIN Rail
  • Suitable for Mounting 1 to 3 Solid State Relays Handling a Combined Load Current Ranging from 10 to 100 Amps

Specifications

Specifications
Manufacturer Part Number HS103DR
Manufacturer Crydom
Product Series HS
Family Series Crydom Heat Sinks, HS Series
Description Heat Sink,Din Rail Mount,1-3 SSRft.s 1.0 DegC/W
Fan Included Yes
Thermal Resistance (C/W) 1 °C/W
Mounting DIN Rail
Net Weight 1.2 lbs
Gross Weight 1.2 lbs