Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Steel City, a T & B Brand Conduit Mounts
HS108
Steel City, a T & B Brand Conduit Mounts
3 INCH STRAP, RGD/IMC,STL,1 HOLE
This item cannot be canceled or returned
Description
3 INCH STRAP, RGD/IMC,STL,1 HOLE
Specifications
Specifications
| Manufacturer Part Number |
HS 108 |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Conduit Mounts |
| Description |
3 Inch, Steel One Hole Strap, Zinc Plated, For Use with Rigid/IMC Conduit |
| Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Steel |
| Style |
One Hole |
| Rigid Size (in) |
3 " |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.29 lbs |
HS108
Steel City, a T & B Brand Conduit Mounts