HS10F1.5AS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS10F1.5AS SolaHD Transformers, HS Series, 1.5KVA 600-120/240

MFG Item Number
HS10F1.5AS

HS10F1.5AS SolaHD Transformers, HS Series, 1.5KVA 600-120/240

MFG Item Number
HS10F1.5AS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HS Series
Item #
HS10F1.5AS
1.5KVA 600-120/240

HS Series Information

  • NEMA 3R enclosures protect the transformer from dust, moisture, and provide extra shock and vibration resistance
  • Rated for hazardous locations as well as harsh industrial environments
  • UL listed

Specifications

Specifications
Manufacturer Part Number HS10F1.5AS
Manufacturer SolaHD
Product Series HS
Family Series SolaHD Transformers, HS Series
Description Non-Ventilated Automation Transformers, 1.5 kVA, Primary Amps: 2.5, Secondary Amps: 12.5/6.25, Primary Volts: 600. Volts Secondary: 120/240, Frequency: 60HZ, Single Phase
Phase 1
Type Distribution
VA Rating 1,500 VA
Primary Voltage 600 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class N
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 38.3 lbs
Gross Weight 38 lbs
Alternatives
Q1C5PEKF
Q1C5PEKF
Hammond Power Solutions Transformers, HPS Titan Series