Series Information
| Manufacturer Part Number | HS10F10AS |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | Non-Ventilated Automation Transformers, 10 kVA, Primary Amps: 16.7, Secondary Amps: 83.3/41.7, Primary Volts: 600. Volts Secondary: 120/240, Frequency: 60HZ, Single Phase |
| Phase | 1 |
| Type | Distribution |
| VA Rating | 1,000 VA |
| Primary Voltage | 600 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| NEMA Rating | NEMA 3R |
| Temperature Rise (F) | 176 °F |
| Approvals | CSA, UL |
| Net Weight | 150 lbs |
| Gross Weight | 150 lbs |